MECALINE RGF-24-L-1 CROWN GEAR COUPLING SIZE 24 LONG HUB P/B
Crown Gear Coupling - Single Hub - Pilot Bore
See technical informationSee documentsReferences
Mecaline:CGC24LPB
Rubix:264A5702
Manufacturer :895747
EAN:3660338480560

Documents
Product details : MECALINE RGF-24-L-1 CROWN GEAR COUPLING SIZE 24 LONG HUB P/B
Mecaline Crown Gear Couplings (CGC) can be used in a wide variety of engineering applications throughout industry, with easy fitting and minimal maintenance. A complete CGC coupling comprise of two metal hubs manufactured from C45 steel and a Nylon PA66 crown sleeve. The gears are cut on all components to create optimum engagement and performance of the coupling. The coupline will withstand operating temperatures of -10 to +70°C. Components are sold (and listed here) seperately.
Coupling size 24 - Long hub version
Strengths
Easy Fitting, Low operating noise, No lubrication required.
Applications
Used as a coupling in a wide array of industries, allows for minor angular and radial misalignment.
Technical specifications
Attributes
| Type | crown gear |
|---|---|
| Size | 24 |
| Material | steel / nylon |
| Height | 36 mm |
| Width | 36 mm |
| Length | 50 mm |
| Weight | 250 kg |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
- Usually arrives within 14 working days
