References
Festo:CTEU-DN
Rubix:120A7772
Manufacturer :570039
EAN:4052568216498
Documents
Product details : FESTO 570039 BUS NODE CTEU-DN
bus node CTEU-DN Dimensions W x L x H=40 mm x 91 mm x 50 mm, Fieldbus interface=(* 2x M12x1, 5-pin, * 5-pin terminal strip, * Sub-D plug, for self-assembly, * Sub-D, 9-pin, socket), Diagnosis=(* - Communication error, * - System diagnostics, * - Undervoltage), Configuration support=EDS file, Additional functions=(* - Acyclic data access via "Explicit Message", * Quickconnect, * System status can be represented using process data)
Technical specifications
Attributes
| Type | fieldbus modules |
|---|
Show UNSPSC/ECL@SS
£ 292.33 excl. VAT
/ Each
£ 350.80 incl. VAT
- Delivery usually within ( 2 ) days