References
Festo:VSNC-F-B52-D-N14-F8
Rubix:391A8725
Manufacturer :577263
EAN:4052568262464

Documents
Product details : FESTO 577263 SOLENOID VALVE
Solenoid valve VSNC-F-B52-D-N14-F8 Valve function=5/2 bistable, Type of actuation=electrical, Width=32 mm, Standard nominal flow rate=1350 l/min, Operating pressure=1,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 400,31 g |
|---|---|
| Type | vsnc-f-b52-d-n14-f8 solenoid valve |
Show UNSPSC/ECL@SS
£ 93.08 excl. VAT
/ Each
£ 111.70 incl. VAT
- Delivery usually within ( 6 ) days