References
SMC:EAR635-F10
Rubix:124A2830
Manufacturer :00096005

Product details : SMC EAR635-F10 AIR REGULATOR
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
•G(PF) Thread
•Internal pilot relieving style (pilot air is always bleeding)
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge
Size: 6 (1)
Pressure Setting: 3 (0.2MPa)
Port Size: 10 (1)
Accessory: None
Option: None
•Internal pilot relieving style (pilot air is always bleeding)
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge
Size: 6 (1)
Pressure Setting: 3 (0.2MPa)
Port Size: 10 (1)
Accessory: None
Option: None
Technical specifications
Attributes
| Logistic Weight | 1099 g |
|---|---|
| Type | regulator |
Show UNSPSC/ECL@SS
£ 155.46 excl. VAT
/ Each
£ 186.55 incl. VAT
- Delivery usually within ( 4 ) days