SMC CUK16-15S NON-ROTATE FREE MOUNT CYLINDER
CU series universal mounting cylinder
See technical informationReferences
SMC:CUK16-15S
Rubix:109A6583
Manufacturer :00035723
EAN:3618035663618
Product details : SMC CUK16-15S NON-ROTATE FREE MOUNT CYLINDER
The CU series of free-mounting, low-speed cylinders takes up little space and allows direct, precise mounting. They are available with bores from 6 to 32 mm and stroke lengths up to 50 mm. Options include, among others, sensor compatibility, free-mounting choice, integrated sensor mounting grooves, anti-rotation, through-rod, single-acting or double-acting, and rubber stops as standard.
Technical specifications
Attributes
| Type | cylinder |
|---|
Show UNSPSC/ECL@SS
£ 63.66 excl. VAT
/ Each
£ 76.39 incl. VAT
- Delivery usually within ( 17 ) days
