References
Festo:VLG-4-1/8
Rubix:108A2862
Manufacturer :4025
EAN:4052568110413

Documents
Product details : FESTO 4025 PULSE OSCILLATOR VLG-4-1/8
Pulse oscillator VLG-4-1/8 Adjustable Operating pressure=3,5 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x45x60 mm |
|---|---|
| Logistic Weight | 237,9 g |
| Type | pulse generator |
Show UNSPSC/ECL@SS
£ 1,106.02 excl. VAT
/ Each
£ 1,327.22 incl. VAT
- Delivery usually within ( 6 ) days