References
Sandvik Coromant:SL-QI-RE06C16-24
Rubix:319A9926
Manufacturer :8323732
EAN:7323227079240

Product details : SANDVIK SL-QI-RE06C16-24 COROCUT Q-CUT BLADES/ADAPTER 8323732
CoroCut® QI, cutting head for grooving
Technical specifications
Attributes
| Blade height | 0.1 mm |
|---|---|
| Width | 15.5 mm |
| Size | e |
Show UNSPSC/ECL@SS
£ 208.43 excl. VAT
/ Each
£ 250.12 incl. VAT
- Usually arrives within 14 working days
