SANDVIK TI07-W4R-C09L-27A CONCEPT HOLDERS FOR INSERT/ADAPTER 7550037
Cutting head
See technical informationReferences
Sandvik Coromant:TI07-W4R-C09L-27A
Rubix:318A2424
Manufacturer :7550037
EAN:7323223657015

Product details : SANDVIK TI07-W4R-C09L-27A CONCEPT HOLDERS FOR INSERT/ADAPTER 7550037
CoroTurn® 107 cutting head for turning
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Type of assembly | wedge lock -size 40 |
| Width | 27 mm |
| Height | 28 mm |
| Size | ccmt 09t308 |
Show UNSPSC/ECL@SS
£ 604.33 excl. VAT
/ Each
£ 725.20 incl. VAT
- Usually arrives within 14 working days
