References
Sandvik Coromant:C2R-SL25-RF15GB
Rubix:317A2616
Manufacturer :8352933
EAN:7323227199009

Product details : SANDVIK C2R-SL25-RF15GB COROCUT Q-CUT BLADES/ADAPTER 8352933
CoroCut® 2, cutting head for parting and grooving
Technical specifications
Attributes
| Width | 33.85 mm |
|---|---|
| Height | 0.1 mm |
| Direction of tool | right |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 212.14 excl. VAT
/ Each
£ 254.57 incl. VAT
- Usually arrives within 14 working days
