References
Sandvik Coromant:C2R-SL40-RH23GB
Rubix:305A9388
Manufacturer :8352951
EAN:7323227199184

Product details : SANDVIK C2R-SL40-RH23GB CUTTING HEAD
CoroCut® 2, cutting head for parting and grooving
Technical specifications
Attributes
| Width | 50.1 mm |
|---|---|
| Height | 45 mm |
| Direction of tool | right |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 235.57 excl. VAT
/ Each
£ 282.68 incl. VAT
- Usually arrives within 14 working days
