References
Sandvik Coromant:C2R-SL32-RH23GB
Rubix:319A8222
Manufacturer :8352949
EAN:7323227199160

Product details : SANDVIK C2R-SL32-RH23GB COROCUT Q-CUT BLADES/ADAPTER 8352949
CoroCut® 2, cutting head for parting and grooving
Technical specifications
Attributes
| Width | 23 mm |
|---|---|
| Height | 18 mm |
| Direction of tool | right |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 223.23 excl. VAT
/ Each
£ 267.88 incl. VAT
- Usually arrives within 14 working days
