Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Open tool tip and tool tip for cutting to length
WALTER GX24-2E300N03-UF4 WSM33S RECONDITIONING DRILLING SC 6152445
WALTER GX24-2E300N03-UF4 WSM33S RECONDITIONING DRILLING SC 6152445
Cutting Insert
References
walter:
GX24-2E300N03-UF4 WSM33S
rubix:
262A4471
manufacturer :
6152445
Technical specifications
Plate type
GX24-2E300N03-UF4
Channel length
24
mm
Nuance/shade
WSM33S
See all Specifications
Product details
Technical specifications
Product details : WALTER GX24-2E300N03-UF4 WSM33S RECONDITIONING DRILLING SC 6152445
ALTIUS
Technical specifications
Attributes
Plate type
GX24-2E300N03-UF4
Channel length
24
mm
Nuance/shade
WSM33S
Radius
0.3
mm
Cutting depth
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.13
excl. VAT
/
Each
£
26.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK N123K2-0600-0008-TM 1125 INSERT FOR TURNING 5736508
SANDVIK QD-NJ-0500-0004-TF1105 COROCUT 6427444
SANDVIK QD-NF-0250-0003-CL1145 COROCUT 6427368
SANDVIK L123F202500502CM2135 COROCUT
SANDVIK N123J2-0556-0005-GF1105 COROCUT 6075367
SANDVIK SNGN120712T02520650 CERAMIC INSERT 5749769
PRAMET SCET 09T308-UD:D8330 DRILL INSERT 6754637
SANDVIK N123G2-0300-0002-GF 1105 5736009
SANDVIK QD-NG-0300-020E-SLS30T MILLING CM T-/U-MAX&SCREWCLAMP 6656941
PRAMET TCGT 16T304E-SF3:H07 7168584
TUNGALOY CNMG120408-SH AH6225 TURNING INSERT 6796304
SANDVIK C2I-J2N-0600-RM1135 COROCUT 8290330
SANDVIK C2I-H2N-0470-0005-GF1225 COROCUT 8194319
SANDVIK SCMT120412-MR2025 COROTURN 5749165
SANDVIK N123J2-0475-0003-GM2135 COROCUT 5736237