References
Walter:GX16-2E300R6-CE4 WSM33S
Rubix:291A3160
Manufacturer :6092470

Product details : WALTER GX16-2E300R6-CE4 WSM33S GROOVING INSERTS 6092470
ALTIUS
Technical specifications
Attributes
| Insert Type | wsm33s |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | ce4 |
| Radius | 0.2 mm |
| Cutting depth | 15 mm |
Show UNSPSC/ECL@SS
£ 27.70 excl. VAT
/ Each
£ 33.24 incl. VAT
- Usually arrives within 14 working days