SANDVIK C2R-CC5-LG20CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290124
Cutting unit
See technical informationReferences
Sandvik Coromant:C2R-CC5-LG20CB
Rubix:318A1096
Manufacturer :8290124
EAN:7323226941227

Product details : SANDVIK C2R-CC5-LG20CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290124
CoroCut® 2, cutting unit for parting and grooving
Technical specifications
Attributes
| Width | 35 mm |
|---|---|
| Height | 20 mm |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 672.17 excl. VAT
/ Each
£ 806.60 incl. VAT
- Usually arrives within 14 working days
