References
Sandvik Coromant:C2R-CC4-LE15CB
Rubix:263A8388
Manufacturer :8290052
EAN:7323226940503

Product details : C2R-CC4-LE15CB
CoroCut® 2, cutting unit for parting and grooving
Technical specifications
Attributes
| Width | 27 mm |
|---|---|
| Height | 60 mm |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 601.87 excl. VAT
/ Each
£ 722.24 incl. VAT
- Usually arrives within 14 working days
