SANDVIK C2R-CC6-LG10CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290133
Cutting unit
See technical informationReferences
Sandvik Coromant:C2R-CC6-LG10CB
Rubix:317A9650
Manufacturer :8290133
EAN:7323226941319

Product details : SANDVIK C2R-CC6-LG10CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290133
CoroCut® 2, cutting unit for parting and grooving
Technical specifications
Attributes
| Width | 45 mm |
|---|---|
| Height | 60 mm |
| Direction of tool | left |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 776.99 excl. VAT
/ Each
£ 932.39 incl. VAT
- Usually arrives within 14 working days
