CVQ (ø32), Compact Cylinder with Solenoid Valve
Type | Compact Cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 10 mm |
Type | Compact Cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 10 mm |
Min. temperature | -10 °C |
Max. temperature | 50 °C |
Usually arrives within 14 working days