References
Aventics:0822394201
Rubix:272A7448
Manufacturer :0822394201


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
Product details : AVENTICS 0822394201
Strengths
•With Integrated Sensor Slot
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 117.98 excl. VAT
/ Each
£ 141.58 incl. VAT
- Usually arrives within 14 working days