SMC CVQB40-30-5MO COMPACT CYLINDER WITH VALVE


CVQ Compact Cylinder

References
smc:CVQB40-30-5MO
rubix:112A2128
manufacturer :00417562
brand logo
brand logo
Technical specifications
TypeStandard (Tapped stem)
Cylinder diameter40 mm
Cylinder stroke5 mm
See all Specifications

Product details : SMC CVQB40-30-5MO COMPACT CYLINDER WITH VALVE


Machine builders who traditionally use a cylinder and solenoid valve for pushing and clamping applications now have a space and time saving solution with the launch of SMC´s new Series CVQ cylinder and valve range.Developed initially to provide a unique all-in-one compact cylinder/valve system, engineers from world leaders SMC have simply taken their most popular compact CQ2 cylinder and V100 solenoid valve and literally built them together in one single unit. By adopting this innovative approach, the new CVQ cylinder range offers some major space savings as there is no need to allocate space for either the valve or the necessary piping. And by eliminating the piping, further performance benefits are also achieved such as reduced pressure drop and air consumption - by up to 37% per cycle - plus improved response speed when compared to previous separate cylinder and valve configurations. As a single one piece unit, the new CVQ only requires only three piping connections instead of seven connections as previously required thereby ensuring reduced labour time for both installation and maintenance.Currently the CVQ Series combines a double acting compact cylinder in either 32mm, 40mm, 50mm or 63mm bore sizes for application requiring cylinder speed of between 50 – 500 mm/s and a 2 position solenoid valve, which is IP 40 dust proof and is available in low power consumption 24 or 12 V options.
CVQ, Compact Cylinder with Solenoid Valve

Technical specifications


Attributes
Logistic Weight599 g
TypeStandard (Tapped stem)
Cylinder diameter40 mm
Cylinder stroke5 mm
Show UNSPSC/ECL@SS
£ 173.28 excl. VAT
/ Each
£ 207.94 incl. VAT
  • Delivery usually within ( 4 ) days