CXSJ, Dual Rod Cylinder, Compact Type
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 40 mm |
Type | Dual Rod Cylinder |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 40 mm |
Type | Dual Rod Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 124 mm |
Usually arrives within 14 working days