SMC CXSWM20-30 DUAL ROD CYLINDER
CXSWM, Dual Rod Cylinder, Double Rod, Slide Bearing
See technical informationSee documentsReferences
SMC:CXSWM20-30
Rubix:110A0055
Manufacturer :CXSWM20-30
EAN:3618035657051

Technical specifications
| Type | smc cxswm20-30 dual rod cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC CXSWM20-30 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder: double rod
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths
Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 20mm
Stroke: 30mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths
Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 20mm
Stroke: 30mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
Technical specifications
Attributes
| Type | smc cxswm20-30 dual rod cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
| Series | cxswm |
Show UNSPSC/ECL@SS
£ 351.25 excl. VAT
/ Each
£ 421.50 incl. VAT
- Delivery usually within ( 4 ) days