SMC MXQ25A-30Z AIR SLIDE TABLE


Air Slide Table MXQ-Z

References
smc:MXQ25A-30Z
rubix:2606151
brand logo
brand logo
Technical specifications
Typewithout adjuster; double acting (d/a)
Cylinder diameter25 mm
See all Specifications

Product details : SMC MXQ25A-30Z AIR SLIDE TABLE


Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
•More compact: High reduced up to 10%.
•Lighter: Weight reduced up to 35%.
•More flexible: Piping ports and auto switch mounting grooves on both sides.
•Auto switch visibility improved.

Bore Size: 25 mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 30 mm
Adjuster Option: Z (Without Adjuster)
Functional Option: Without Functional Option
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)91x152x52 mm
Logistic Weight1500 g
Typewithout adjuster; double acting (d/a)
Cylinder diameter25 mm
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 464.47 excl. VAT
/ Each
£ 557.36 incl. VAT
  • Delivery usually within ( 4 ) days