SMC CY1H20-200 MAGNETICALLY COUPLED RODLESS CYLINDER


CY1H, Magnetically Coupled Rodless Cylinder, High Precision Guide

References
smc:CY1H20-200
rubix:393A5042
manufacturer :CY1H20-200
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke200 mm
Cylinder diameter20 mm

Product details : SMC CY1H20-200 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.

Strengths

High precision guide Bore sizes: 6, 10, 15, 20, 25, & 32(mm) Strokes from 100mm through 1000mm Available with shock absorbers Auto-switch capable

Technical specifications


Attributes
Typerodless cylinder
Cylinder stroke200 mm
Cylinder diameter20 mm
Show UNSPSC/ECL@SS
£ 898.93 excl. VAT
/ Each
£ 1,078.72 incl. VAT
  • Usually arrives within 14 working days