SMC CY1L6H-50 MAGNETICALLY COUPLED RODLESS CYLINDER


CY1L Magnetically Coupled Rodless Cylinder

References
smc:CY1L6H-50
rubix:393A4694
manufacturer :00223113
brand logo
brand logo
Technical specifications
TypeRodless
Cylinder stroke50 mm

Product details : SMC CY1L6H-50 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. Auto switches are integrated as standard.

Strengths

Long life design – Ball bushings having excellent trafficability are used in the guides. Ball bushing bearing: with grease cup.
Easy piping and wiring – Hollow shafts are used, and centralization of ports on one side makes piping easy. Auto switches can be mounted through the use of special switch rails.
Shock absorbers and adjustment bolt as standard – Impacts at stroke end due to high speed use can be absorbed, and fine adjustment of the stroke is possible.

Technical specifications


Attributes
TypeRodless
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 425.37 excl. VAT
/ Each
£ 510.44 incl. VAT
  • Usually arrives within 14 working days