PARKER BRACKET P1C-4KME


Cylinder Clevis Bracket

References
parker hannifin:P1C-4KME
rubix:152A9039
brand logo
brand logo
Technical specifications
TypeCylinder Clevis Bracket

Product details : PARKER BRACKET P1C-4KME


The Clevis Bracket MP4 permits articulated movement of ISO 15552 and ISO 21287 pneumatic cylinders with bore sizes from Ø20mm to Ø320mm. Suitable for use with P1D, P1F and P1P-series pneumatic cylinders.

Strengths

•Permits flexible mounting of pneumatic cylinder
Cylinder mounting according to ISO 15552
Clevis bracket MP4 can be combined with clevis bracket MP2▪ material:- Bracket : Aluminium-Mounting Screws : Zinc plated steel
Corrosion resistant design
For product series P1D, P1F and P1P
Supplied complete with mounting screws for attachment to cylinder

Applications

Industrial;Food and Beverage;Packaging;FactoryAutomation;Processing;Transportation

Technical specifications


Attributes
TypeCylinder Clevis Bracket
Show UNSPSC/ECL@SS
£ 23.20 excl. VAT
/ Each
£ 27.84 incl. VAT
  • Usually arrives within 14 working days