References
Festo:HPC-40
Rubix:118A0798
Manufacturer :533670
EAN:4052568048372

Documents
Product details : FESTO 533670 FOOT MOUNTING HPC-40
Foot Mounting HPC-40 For DGC and DGCI linear drives. Size=40, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=347,56 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77x30x45 mm |
|---|---|
| Logistic Weight | 325,41 g |
| Type | foot mounting |
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
£ 20.93 excl. VAT
/ Each
£ 25.12 incl. VAT
- Delivery usually within ( 2 ) days