References
Festo:DWB-50-150-Y
Rubix:390A8965
Manufacturer :549557
EAN:4052568190750

Documents
Product details : FESTO 549557 HINGE CYLINDER
Hinge cylinder DWB-50-150-Y Stroke=150 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1787 g |
|---|---|
| Type | dwb-50-150-y hinge cylinder |
Show UNSPSC/ECL@SS
£ 154.73 excl. VAT
/ Each
£ 185.68 incl. VAT
- Delivery usually within ( 10 ) days