References
SMC:MSQB30A
Rubix:112A0479
Manufacturer :MSQB30A
EAN:3618036366105

Product details : SMC MSQB30A ROTARY TABLE
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability. Additional features include a hollow shaft and direct load mounting possibility.
▪ Clean Series: None
▪ Model: MSQ
▪ Precision: B (Basic)
▪ Size: 30
▪ Suffix: A (Adjuster Bolt)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Thread Type: M5 (10,20)
▪ Rc 1/8 (30,50,70,100,200)
▪ Model: MSQ
▪ Precision: B (Basic)
▪ Size: 30
▪ Suffix: A (Adjuster Bolt)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Thread Type: M5 (10,20)
▪ Rc 1/8 (30,50,70,100,200)
Technical specifications
Attributes
| Type | rotary table |
|---|---|
| Cylinder stroke | 30 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 559.79 excl. VAT
/ Each
£ 671.75 incl. VAT
- Delivery usually within ( 4 ) days