SMC C95NDB40-500 LOCKING ISO-VDMA CYLINDER

Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95

See technical information

References

SMC:C95NDB40-500
Rubix:108A1409
brand logo

Technical specifications

Cylinder diameter40 mm
Cylinder stroke500 mm
Typemounting: standard
See all Specifications

Product details : SMC C95NDB40-500 LOCKING ISO-VDMA CYLINDER


The C95 Series meets ISO standards, is interchangeable VDMA24562 and employs tie-rod construction. In addition to the standard dampers and carrier belt, the C95 Series employs a "compensating" damping seal design that greatly improves operation. SMC's exclusive "figure 8" seal ensures long service life.

Technical specifications


Attributes
Logistic Weight2440 g
Cylinder diameter40 mm
Cylinder stroke500 mm
Typemounting: standard
£ 524.87 excl. VAT
/ Each
£ 629.84 incl. VAT
  • Delivery usually within ( 6 ) days