SMC C95NDB50-75 LOCK-UP CYLINDER (VDMA SPEC)
Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
See technical informationReferences
SMC:C95NDB50-75
Rubix:133A8422

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | mounting: standard |
Product details : SMC C95NDB50-75 LOCK-UP CYLINDER (VDMA SPEC)
The C95 Series meets ISO standards, is interchangeable VDMA24562 and employs tie-rod construction. In addition to the standard dampers and carrier belt, the C95 Series employs a "compensating" damping seal design that greatly improves operation. SMC's exclusive "figure 8" seal ensures long service life.
Technical specifications
Attributes
| Logistic Weight | 1780 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 75 mm |
| Type | mounting: standard |
Show UNSPSC/ECL@SS
£ 582.57 excl. VAT
/ Each
£ 699.08 incl. VAT
- Delivery usually within ( 7 ) days