SMC C95NDB63-350 VDMA TIE ROD CYLINDER (63)

Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95

See technical information
References
SMC:C95NDB63-350
Rubix:107A8619
Manufacturer :C95NDB63-350
brand logo
Technical specifications
Cylinder diameter63 mm
Cylinder stroke350 mm
Typemounting: standard
See all Specifications

Product details : SMC C95NDB63-350 VDMA TIE ROD CYLINDER (63)


The C95 Series meets ISO standards, is interchangeable VDMA24562 and employs tie-rod construction. In addition to the standard dampers and carrier belt, the C95 Series employs a "compensating" damping seal design that greatly improves operation. SMC's exclusive "figure 8" seal ensures long service life.

Technical specifications


Attributes
Logistic Weight3800 g
Cylinder diameter63 mm
Cylinder stroke350 mm
Typemounting: standard
Show UNSPSC/ECL@SS
£ 730.74 excl. VAT
/ Each
£ 876.89 incl. VAT
  • Delivery usually within ( 21 ) days