SMC C95NDT50-125 LOCKING ISO-VDMA CYLINDER


Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95

References
smc:C95NDT50-125
rubix:112A4208
brand logo
brand logo
Technical specifications
Cylinder diameter50Ā mm
Cylinder stroke125Ā mm
TypeAssembly: Troubillon
See all Specifications

Product details : SMC C95NDT50-125 LOCKING ISO-VDMA CYLINDER


The C95 Series meets ISO standards, is interchangeable VDMA24562 and employs tie-rod construction. In addition to the standard dampers and carrier belt, the C95 Series employs a "compensating" damping seal design that greatly improves operation. SMC's exclusive "figure 8" seal ensures long service life.

Technical specifications


Attributes
Logistic Weight2040Ā g
Cylinder diameter50Ā mm
Cylinder stroke125Ā mm
TypeAssembly: Troubillon
Inserted rod height32Ā mm
Show UNSPSC/ECL@SS
Ā£ 606.55 excl. VAT
/ Each
Ā£ 727.86 incl. VAT
  • Delivery usually within ( 7 ) days