SMC IP200-300 POSITIONER


Cylinder Positioner

References
smc:IP200-300
rubix:116A3942
manufacturer :00070793
brand logo
brand logo
Technical specifications
TypeCylinder Positioner

Product details : SMC IP200-300 POSITIONER


•Sensitivity: Within ±0.5 % F.S
•Repeatability: Within ±1 % F.S
•Ambient and fluid temperatures: -5 to 60 °C.

Stroke: 300

Strengths

•Provides accurate and stable positioning of air cylinders
Compact design and has zero adjusting screw and feedback spring
Available in standard, low or high temperature
Servo-mechanism allows precise and stable position control of cylinders
Can be used as a cylinder position control unit for general industrial machines

Technical specifications


Attributes
TypeCylinder Positioner
Show UNSPSC/ECL@SS
£ 290.73 excl. VAT
/ Each
£ 348.88 incl. VAT
  • Delivery usually within ( 4 ) days