FESTO 162119 TWIN CYLINDER DPZJ-25-40-P-A-KF-S2


Twin-piston cylinder DPZJ-25

References
festo:DPZJ-25-40-P-A-KF-S2
rubix:106A6787
manufacturer :162119
ean:4052568130541
DPZJ-25-40-P-A-KF-S2 Twin-piston cylinder
brand logo
Technical specifications
TypeDouble piston cylinder (twin) DPZ
See all Specifications

Product details : FESTO 162119 TWIN CYLINDER DPZJ-25-40-P-A-KF-S2


Twin-piston cylinder DPZJ-25-40-P-A-KF-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=40 mm, Adjustable end-Position range/length=10 mm, Piston diameter=25 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight1572 g
TypeDouble piston cylinder (twin) DPZ
Show UNSPSC/ECL@SS
£ 1,048.42 excl. VAT
/ Each
£ 1,258.10 incl. VAT
  • Delivery usually within ( 26 ) days