References
SMC:MXS12-100B
Rubix:265A1571
Manufacturer :MXS12-100B
EAN:3618036340655

Product details : SMC MXS12-100B
Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
MXS, Air Slide Table, Cross Roller Guide
Technical specifications
Attributes
| Logistic Weight | 1040 g |
|---|---|
| Type | mxs |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
| Series | mxs |
Show UNSPSC/ECL@SS
£ 746.67 excl. VAT
/ Each
£ 896.00 incl. VAT
- Delivery usually within ( 8 ) days