SMC MGPM50-350Z COMPACT GUIDE CYLINDER


Compact Guide Cylinder

References
smc:MGPM50-350Z
rubix:226A9100
manufacturer :MGPM50-350Z
brand logo
brand logo
Technical specifications
Typecompact guide cylinder
Cylinder diameter50 mm
See all Specifications

Product details : SMC MGPM50-350Z COMPACT GUIDE CYLINDER


The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP.The series is designed for high side load applications found in material handling, lifting and stopping. Thecylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.

Strengths

•Compact guide cylinder, slide bushing
Variety of switches with a variety of lead wire lengths

Technical specifications


Attributes
Typecompact guide cylinder
Cylinder diameter50 mm
Cylinder stroke350 mm
Design size50
Show UNSPSC/ECL@SS
£ 693.08 excl. VAT
/ Each
£ 831.70 incl. VAT
  • Delivery usually within ( 7 ) days