Cylinder,Slide Table
Type | Air Slide Table |
---|---|
Cylinder diameter | 20 mm |
Logistic Weight | 1630 g |
---|---|
Type | Air Slide Table |
Cylinder diameter | 20 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 75 mm |
Fixation centre-to-centre distance | 120 mm |
Design size | 20 |
Usually arrives within 14 working days