References
Festo:EAGF-V2-KF-63-200
Rubix:390A9287
Manufacturer :1725843
EAN:4052568246204

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : FESTO 1725843 GUIDE UNIT
Guide unit EAGF-V2-KF-63-200 Size=63, Stroke=200 mm, Reversing backlash=0 µm, Assembly Position=Any, Guide=Recirculating ball bearing guide
Technical specifications
Attributes
| Logistic Weight | 6355 g |
|---|---|
| Type | guide unit |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 63 |
Show UNSPSC/ECL@SS
£ 958.66 excl. VAT
/ Each
£ 1,150.39 incl. VAT
- Delivery usually within ( 2 ) days