FESTO 535435 LINEAR/SWIVEL CLAMP CLR-16-10-R-P-A
Cylinder Swing Clamp
See technical informationSee documentsReferences
Festo:CLR-16-10-R-P-A
Rubix:108A5851
Manufacturer :535435
EAN:4052568168766

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 535435 LINEAR/SWIVEL CLAMP CLR-16-10-R-P-A
Linear/swivel clamp CLR-16-10-R-P-A Clamping system with linear and swivel motion, 90° to the right Total stroke=20 mm, Piston diameter=16 mm, Piston rod thread=M4, Swivel angle=90 deg +/- 4 deg, Clamping stroke=10 mm
Technical specifications
Attributes
| Logistic Weight | 277,4 g |
|---|---|
| Type | cylinder swing clamp |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 16 |
Show UNSPSC/ECL@SS
£ 264.13 excl. VAT
/ Each
£ 316.96 incl. VAT
- Delivery usually within ( 6 ) days