FESTO 8118844 GUIDED DRIVE DFM-20-25-P-A-GF-F1A


Guided Drive DFM

References
festo:DFM-20-25-P-A-GF-F1A
rubix:263A6664
manufacturer :8118844
ean:4052568570057
brand logo
brand logo
Technical specifications
Typeguided actuator
See all Specifications

Product details : FESTO 8118844 GUIDED DRIVE DFM-20-25-P-A-GF-F1A


Drive and guide unit in a single housing

Strengths

- Minimal space requirement
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free

Applications

- Clamping
- Lifting
- Stopping

Technical specifications


Attributes
Typeguided actuator
Min. temperature-20 °C
Max. temperature80 °C
Cylinder stroke25 mm
Max. service pressure10 bar
Fixation centre-to-centre distance70 mm
Design size20
Show UNSPSC/ECL@SS
£ 286.45 excl. VAT
/ Each
£ 343.74 incl. VAT
  • Delivery usually within ( 41 ) days