FESTO 535442 LINEAR/SWIVEL CLAMP CLR-20-20-L-P-A
Cylinder Swing Clamp
See technical informationSee documentsReferences
Festo:CLR-20-20-L-P-A
Rubix:112A2690
Manufacturer :535442
EAN:4052568005450

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 535442 LINEAR/SWIVEL CLAMP CLR-20-20-L-P-A
Linear/swivel clamp CLR-20-20-L-P-A Clamping system with linear and swivel motion, 90° to the left, standard port pattern per ISO 21287 Total stroke=32 mm, Piston diameter=20 mm, Piston rod thread=M6, Swivel angle=90 deg +/- 3 deg, Clamping stroke=20 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x50x150 mm |
|---|---|
| Logistic Weight | 334,6 g |
| Type | cylinder swing clamp |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 20 |
Show UNSPSC/ECL@SS
£ 299.87 excl. VAT
/ Each
£ 359.84 incl. VAT
- Delivery usually within ( 6 ) days