SMC LEYG32LA-200-R36P1 ELECTRIC ACTUATOR GUIDE ROD TYPE

Electric Actuator

See technical informationSee documents
References
SMC:LEYG32LA-200-R36P1
Rubix:2604973
Manufacturer :LEYG32LA-200-R36P1
EAN:3618032495953
brand logo
Technical specifications
Typeelectric actuator
Cylinder diameter32 mm
Cylinder stroke200 mm
See all Specifications
Documents

Product details : SMC LEYG32LA-200-R36P1 ELECTRIC ACTUATOR GUIDE ROD TYPE


The LEYG guided rod electric actuator pairs an LEY actuator with a bolt-on bearing block with double guide rods. The guide rods counter rotational forces instead of the drive and motor, and also resist shock and sustained lateral loads. Guide blocks can be fitted with either slide or ball bushing bearings.

Technical specifications


Attributes
Typeelectric actuator
Cylinder diameter32 mm
Cylinder stroke200 mm
Min. temperature5 °C
Max. temperature40 °C
Design size32
Show UNSPSC/ECL@SS
£ 1,383.16 excl. VAT
/ Each
£ 1,659.79 incl. VAT
  • Delivery usually within ( 4 ) days