FESTO 535491 LINEAR/SWIVEL CLAMP CLR-32-20-L-P-A-B-K11-R8
Cylinder Swing Clamp
See technical informationSee documentsReferences
Festo:CLR-32-20-L-P-A-B-K11-R8
Rubix:108A9398
Manufacturer :535491
EAN:4052568169053

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 535491 LINEAR/SWIVEL CLAMP CLR-32-20-L-P-A-B-K11-R8
Linear/swivel clamp CLR-32-20-L-P-A-B-K11-R8 clamping system with linear and swivel motion 90 degrees to the left. standard hole pattern according to ISO 21287. With dust and weld spatter protection. Total stroke=38 mm, Piston diameter=32 mm, Piston rod thread=M8, Swivel angle=90 deg +/- 2 deg, Clamping stroke=20 mm
Technical specifications
Attributes
| Logistic Weight | 932,5 g |
|---|---|
| Type | cylinder swing clamp |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 445.57 excl. VAT
/ Each
£ 534.68 incl. VAT
- Delivery usually within ( 6 ) days