Air Slide Table
Type | Air Slide Table |
---|---|
Cylinder diameter | 6 mm |
Logistics dimensions (L x W x H) | 39x144x22 mm |
---|---|
Logistic Weight | 340 g |
Type | Air Slide Table |
Cylinder diameter | 6 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 50 mm |
Fixation centre-to-centre distance | 110 mm |
Design size | 6 |
Delivery usually within ( 4 ) days