FESTO 535507 LINEAR/SWIVEL CLAMP CLR-63-20-G-P-A-K11-R8
Cylinder Swing Clamp
See technical informationSee documentsReferences
Festo:CLR-63-20-G-P-A-K11-R8
Rubix:132A6403
Manufacturer :535507
EAN:4052568169183

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 535507 LINEAR/SWIVEL CLAMP CLR-63-20-G-P-A-K11-R8
Linear/swivel clamp CLR-63-20-G-P-A-K11-R8 clamping system with linear motion, standard hole pattern according to ISO 21287. With dust and weld spatter protection. Total stroke=43 mm, Piston diameter=63 mm, Piston rod thread=M10, Clamping stroke=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 2241 g |
|---|---|
| Type | cylinder swing clamp |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 63 |
Show UNSPSC/ECL@SS
£ 695.21 excl. VAT
/ Each
£ 834.25 incl. VAT
- Delivery usually within ( 6 ) days