FESTO 189453 MINI GUIDED DRIVE DFC-4-15-P-GF
Mini Guided Actuator
See technical informationSee documentsReferences
Festo:DFC-4-15-P-GF
Rubix:106A6344
Manufacturer :189453
EAN:4052568149987

Technical specifications
| Type | mini guided actuator |
|---|---|
| Cylinder diameter | 4 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 189453 MINI GUIDED DRIVE DFC-4-15-P-GF
Mini guided drive DFC-4-15-P-GF no sensing facility, with plain-bearing guide. Centre of gravity Distance from working load to yoke plate=5 mm, Stroke=15 mm, Piston diameter=4 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 34,34 g |
|---|---|
| Type | mini guided actuator |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 447.03 excl. VAT
/ Each
£ 536.44 incl. VAT
- Delivery date on request
Contact a branch