References
Norgren:RM/92040/M/20
Rubix:107A5900
Manufacturer :RM/92040/M/20


Technical specifications
| Type | double-acting compact cylinder, magnetic piston, without damping |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
Product details : NORGREN RM/92040/M/20 DA P CYLINDER
Compact cylinder
Short Stroke Double Acting Pneumatic Cylinder with Magnetic Piston. Low friction long life seals and non-lube operation.
Technical specifications
Attributes
| Type | double-acting compact cylinder, magnetic piston, without damping |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 104.49 excl. VAT
/ Each
£ 125.39 incl. VAT
- Usually arrives within 14 working days