References
Norgren:RM/8012/M/10
Rubix:113A4798
Manufacturer :RM/8012/M/10

Product details : NORGREN RM/8012/M/10 12MM MAGNETIC PISTON CYLINDER
ISO Double Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Type | iso 6432 double-acting cylinder (magnetic piston, round line) |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 50.26 excl. VAT
/ Each
£ 60.31 incl. VAT
- Usually arrives within 14 working days
