References
IMI Norgren:RM/8010/M/40
Rubix:111A3180
Manufacturer :RM/8010/M/40

Product details : NORGREN RM/8010/M/40 10 MM.MAGNETIC PISTON CYLINDER
ISO Double Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | round iso 6432 cylinder, double-acting with magnetic piston, elastic damping (buffer) |
Show UNSPSC/ECL@SS
£ 47.26 excl. VAT
/ Each
£ 56.71 incl. VAT
- Usually arrives within 14 working days
