Product details : SMC CD85KF16-80-B NON-ROTATING ISO 6432 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
ISO cylinder, double acting, single rod
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Type: non-rotating
Cushion: rubber bumper only
Strokes (mm): up to 300 (depending on bore)
Auto switches available (order separate)